DiodesZetex N-channel power MOSFET surface mount 6-pin

Sebelum PPN:
Rp199.900 - Rp55.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N * Maximum continuous drain current: 1.9 A * Maximum drain-source voltage: 100 V * Maximum drain-source resistance: 230 mΩ * Maximum gate threshold voltage: 3 V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOT-23 * Mounting type: Surface mount * Pin count: 6 * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 1700 mW * Standard input capacitance @ Vds: 497 pF @ 50 V

Ulasan Produk

Tidak ada ulasan