DiodesZetex N-channel power MOSFET surface mount 3-pin

Sebelum PPN:
Rp139.900 - Rp30.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, Maximum continuous drain current: 70 mA, Maximum drain-source voltage: 600 V, Maximum drain-source resistance: 190 Ω, Maximum gate threshold voltage: 4.5 V, Maximum gate-source voltage: -20 V, +20 V, Package type: SOT-23, Mounting type: Surface mount, Pin count: 3, Channel mode: Enhancement type, Category: Power MOSFET, Maximum power consumption: 1.25 W, Operating temperature Max: +150 °C

Ulasan Produk

Tidak ada ulasan