DiodesZetex N-channel MOSFET through hole 3-pin

Sebelum PPN:
Rp279.900 - Rp65.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N * Maximum continuous drain current: 600 mA * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 1.5 Ω * Maximum gate threshold voltage: 3 V * Maximum gate-source voltage: -20 V, +20 V * Package type: TO-92 * Mounting type: Through hole * Transistor configuration: Single * Channel mode: Enhancement type * Maximum power consumption: 700 mW * Width: 2.41mm

Ulasan Produk

Tidak ada ulasan