DiodesZetex N-channel MOSFET surface mount 6-pin

Sebelum PPN:
Rp269.900 - Rp34.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N * Maximum continuous drain current: 11.1 A * Maximum drain-source voltage: 60 V * Maximum drain-source resistance: 0.027 Ω * Maximum gate threshold voltage: 3 V * Minimum gate threshold voltage: 1V * Maximum gate-source voltage: -20 V, +20 V * Package type: U-DFN2020 * Mounting type: surface mount * Pin count: 6 * Channel mode: enhancement type * Maximum power consumption: 1.9 W * Standard input Capacitance @ Vds: 864 pF @ 30 V

Ulasan Produk

Tidak ada ulasan