DiodesZetex Npn high voltage transistor surface mount 3 + tab-pin

Sebelum PPN:
Rp219.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Transistor type: NPN * Maximum DC collector current: 3.5 A * Maximum collector-emitter voltage: 300 V * Package type: SOT-223 * Mounting type: Surface mounting * Maximum power consumption: 3000 mW * Minimum DC current gain: 15 * Transistor configuration: Single * Maximum collector-base voltage: 350 V * Maximum emitter-base voltage: 6 V * Maximum operating frequency: 80 MHz * Number of pins: 3 + Tab * Number of elements per chip: 1 * Dimensions : 1.65 x 6.7 x 3.7mm

Ulasan Produk

Tidak ada ulasan