DiodesZetex Npn bipolar transistor surface mount 3 + tab-pin

Sebelum PPN:
Rp259.900 - Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Transistor type: NPN * Maximum DC collector current: 9 A * Maximum collector-emitter voltage: 20 V * Package type: SOT-223 * Mounting type: Surface mounting * Maximum power consumption: 9.4 W * Minimum DC current gain: 50 * Transistor configuration: Single * Maximum collector-base voltage: 70 V * Maximum emitter-base voltage: 7 V * Maximum operating frequency: 160 MHz * Number of pins: 3 + Tab * Number of elements per chip: 1 * Width : 3.7mm

Ulasan Produk

Tidak ada ulasan