DiodesZetex NPN Darlington Pair 3 + Tab-Pin

Sebelum PPN:
Rp169.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Transistor type: NPN * Maximum continuous collector current: 1.5 A * Maximum collector-emitter voltage: 120 V * Maximum emitter-base voltage: 10 V * Package type: SOT-223 * Mounting type: Surface mounting * Pin count: 3 + Tab * Transistor configuration: Single * Number of elements per chip: 1 * Minimum DC current gain: 500 * Maximum base-emitter saturation voltage: 1.8 V * Maximum collector-base voltage: 140 V * Maximum collector-emitter Saturation voltage: 1.5 V * Maximum collector cutoff current: 0.00001 mA * Width: 3.7 mm

Ulasan Produk

Tidak ada ulasan