DiodesZetex N + P channel power MOSFET surface mount 8-pin

Sebelum PPN:
Rp339.900 - Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Channel type: N, P * Maximum continuous drain current: 7 A, 8.5 A * Maximum drain-source voltage: 30 V * Maximum drain-source resistance: 32 mΩ, 53 mΩ * Maximum gate threshold voltage: 2.2 V * Maximum gate-source voltage: -20 V, +20 V * Package type: SOIC * Mounting type: Surface mounting * Transistor configuration: Isolated type * Channel mode: Enhancement type * Category: Power MOSFET * Maximum power consumption: 2.5 W * Standard turn-off delay time: 26.3 ns, 50.1 ns

Ulasan Produk

Tidak ada ulasan