DiodesZetex NP channel small signal MOSFET surface mount 6 pin

Sebelum PPN:
Rp399.900 - Rp7.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, P, Maximum continuous drain current: 1 A, 840 mA, Maximum drain-source voltage: 20 V, Maximum drain-source resistance: 1.5 Ω, 750 mΩ, Maximum gate threshold voltage: 1 V, Maximum gate-source voltage: -6 V, +6 V, Package type: SOT-363 (SC-88), Mounting type: Surface mount, Pin count: 6, Channel mode: Enhancement type, Category: Small signal, Maximum Power consumption: 330 mW, operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan