DiodesZetex N-channel MOSFET through hole 3-pin

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Channel type: N, Maximum continuous drain current: 150 A, Maximum drain-source voltage: 40 V, Maximum drain-source resistance: 4 mΩ, Maximum gate threshold voltage: 3 V, Minimum gate threshold voltage: 1 V , Maximum gate-source voltage: 20 V, Package type: TO220AB, Mounting type: Through hole, Pin count: 3, Channel mode: Enhancement type, Maximum power consumption: 165 W, Operating temperature Min: -55 °C

Ulasan Produk

Tidak ada ulasan