DiodesZetex 74AHCT Series Buffer Non-inverted 14-pin

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Logic family: AHCT * Logic function: Schmitt trigger buffer * Number of channels: 4 * Schmitt trigger input: Yes * Input type: Schmitt trigger * Output type: 3 states * Polarity: Non-inverted * Mounting type: Surface mounting * Package type: SOIC * Number of Pins: 14 * High Level Output Current Max: -8mA * Low Level Output Current Max: 8mA * Maximum Propagation Delay Time @ Maximum CL: 9.5ns @ 50pF * Dimensions: 8.74 x 3.99 x 1.48mm * Operating Supply Voltage Max: 5.5 V

Ulasan Produk

Tidak ada ulasan