DiodesZetex 74 LVC Series Logic Gate 32mA 5-Pin-Input

Sebelum PPN:
Rp5.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Logic function: OR, Mounting type: Surface mount, Number of elements: 1, Number of inputs per gate: 2, Schmitt trigger input: None, Package type: SOT-25, Number of pins: 5, Logic family: LVC, Operating supply voltage Max: 5.5 V, high level output current Max: -32 mA, maximum propagation delay time @ maximum CL: 5.5 ns, operating supply voltage Min: 1.65 V, low level output current Max: 32 mA, operating temperature Min: -40 °C

Ulasan Produk

Tidak ada ulasan