DiodesZetex 74AHC Series Logic Gate 4mA 2 ~ 5.5V 5-Pin -Input

Sebelum PPN:
Rp219.900 - Rp8.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Logic function: AND, Mounting type: Surface mount, Number of elements: 1, Number of inputs per gate: 2, Schmitt trigger input: Yes, Package type: SOT-25, Number of pins: 5, Logic family: AHC, Input type: Schmitt trigger, operating supply voltage Max: 5.5 V, high level output current Max: -8 mA, maximum propagation delay time @ maximum CL: 10.5 ns, operating supply voltage Min: 2 V, low level output current Max: 4 mA, operating temperature Min : -40 °C

Ulasan Produk

Tidak ada ulasan