DiodesZetex 74AHC Series Logic Gate 8mA 2 ~ 5.5V 5-Pin -Input

Sebelum PPN:
Rp249.900 - Rp6.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Logic function: NOR, Mounting type: Surface mount, Number of elements: 1, Number of inputs per gate: 2, Schmitt trigger input: None, Package type: SOT-25, Number of pins: 5, Logic family: AHC, Input type: CMOS, operating supply voltage Max: 5.5 V, high level output current Max: -8 mA, maximum propagation delay time @ maximum CL: 9.5 ns @ 50 pF, operating supply voltage Min: 2 V, low level output current Max: 8 mA, operation Temperature Max: +125 °C

Ulasan Produk

Tidak ada ulasan