MARQUARDT Marquardt Micro Switch Plunger Single Pole Single Throw (SPST)

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Plunger; Terminal Type: Tab; Contact Current Rating: 5 @ 250 ac; Contact Configuration: Single Pole Single Throw (SPST); IP Rating: IP00, IP40; Operating Force: 1.5 N; Operating Temperature Min: -40°C; Operating Temperature Max: +100°C; Switch Housing: V2 Housing; Contact Material: Silver; Case Material: PBTP (Polybutylene Terephthalate); Mechanical Life: 10,000,000 cycles; Release Force: 0.5 N; Operating Temperature Range: -40 +100°C; UL, CSA, ENEC. Current ratings and expected life listed are nominal. See datasheet for details. Marquardt Subminiature Snap-Action Switches 1050 Series. Marquardt 1050 Series Snap-Action Single-Pole Switches The 1050 Series snap-action single-pole switches are subminiature switches with a body width of 6.4 mm, designed to comply with DIN 41635B; 100 mΩ contact resistance and >100 MΩ insulation resistance. The Marquardt 1050 Series is available with a variety of actuators and terminals. Contact spacing: 3 mm Bounce time: 5 ms Flammability rating: UL94 V-2

Ulasan Produk

Tidak ada ulasan