ITT CANNON ITT Cannon Flange

Sebelum PPN:
Rp58.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Seal type: Flange, Compatible products: Cannon APD connector, Length: 30mm, Operating temperature Max: +125°C, Operating temperature Min: -55°C, Related connector reference: ;752-5635 752-5635 ,; 752 -5638 752-5638 ,; 752-5632 752-5632 ,; 752-5641 752-5641 ,; 752-5666 752-5666 ,; 752-5663 752-5663 ,; 752-5720 752-5720. APD Series, Flange Receptacle Gasket, 1, 4, 6, 7 poles. ITITI CANON Connector Gaskets are suitable for all flange receptacles in APD series products with 1, 4, 6, 7 pole contact capacity connectors. .. .Temperature range: -55 -> +125 °C Inner diameter 24.6 mm Through hole 4.2 mm Center distance 23 mm

Ulasan Produk

Tidak ada ulasan