INFINEON Infineon voltage monitoring switch

Sebelum PPN:
Rp189.900 - Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Mounting type: Surface mounting, Package type: SCT595, Pin count: 5, Dimensions: 2.9 x 1.6 x 1mm, Length: 2.9mm, Width: 1.6mm, Height: 1mm, Operating temperature Max: +150°C, Operating temperature Min: -40 °C, HITFET smart low side power switch, Infineon. HITFET Automotive smart low side switch series has built-in protection from ESD, heating, short circuit and overload situations. The HITFET family has a switch-on resistance of up to 480 mΩ and can be scaled to RDSon. .Diagnostic or latch and restart protection easily replaceable

Ulasan Produk

Tidak ada ulasan