DiodesZetex Inverter (NOT gate)

Sebelum PPN:
Rp4.399.900 - Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Logic function: Inverter, Output type: Push-pull, Schmitt trigger input: Yes, Maximum propagation delay time @ Maximum CL: 12 ns @ 50 pF, High level output current Max: -32mA, Low level output current Max: 32mA, Mounting type : Surface Mount, Package Type: SOT-363, Pin Count: 6, Logic Family: LVC, Dimensions: 2.2 x 1.35 x 1mm, Operating Temperature Min: -40°C, 74LVC2G Family, Diodes Inc. Low Voltage CMOS Logic Single Gate Package Operating voltage: 1.65 -> 5.5 V Compatibility: Input LVTTL / TTL, output LVCMOS

Ulasan Produk

Tidak ada ulasan