XP POWER XP Power Isolated DC-DC Converter JCM20 Series

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±15 V dc, Input voltage range: 9 -> 18 V dc, Input voltage nominal: 12 V dc, Isolation voltage: 1.6 kV dc, Rated power: 20 W, Output current: ±667 mA, Mounting type: Through hole, Output Number: 2, Efficiency: 89%, Load Regulation: ±1%, Maximum Temperature: +105°C, Series: JCM, XP Power-JCM20 Series Isolated DC-DC Converter. XP Power's JCM20 series is an excellent single and Dual output 20 W isolated DC-DC converter. Housed in an industry standard package, it features a dielectric strength of 1600 V dc and high efficiency up to 89%. It is compact, has an input voltage range of 2:1, and features extremely high power density. .20 W isolated DC-DC converter 1600 V dc isolated single and dual output 2:1 input range Operating temperature range: -40 -> +105 °C High efficiency up to 89% Very high power density Board mounted

Ulasan Produk

Tidak ada ulasan