XP POWER XP Power Isolated DC-DC Converter IHL Series

Sebelum PPN:
Rp279.900 - Rp6.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 3.3V dc, Input voltage range: 10.8 -> 13.2 V dc, Input voltage nominal: 12 V dc, Isolation voltage: 5.2kV dc, Rated power: 2W, Output current: 500mA, Mounting type: Through hole, Number of outputs : 1, Efficiency: 74%, Package: SIP, Load regulation: 10%, Maximum temperature: +95°C, Series: IHL02, XP Power-IHL series isolated DC-DC converter. XP Power IHA02 series DC-DC Converters are high isolation solutions that can be used in a wide range of applications. The IHA02 series provides an operating voltage of 250 V ac. Single and dual output options are available for installation in a wide range of single phase environments. The IHA02 series is designed with both new and existing equipment in mind. XP Power is designed using the industry standard SIP7 package, so the IHA02 series is ready for new or existing equipment upgrades. Features and Benefits High isolation voltage of 5200 V, operating voltage of 250 V Single and dual output options Compatible with new or existing equipment Uses industry standard SIP 7 package Wide operating temperature range even at 65 °C full load MOSFET with bipolar output And IGBT drive rated MTBF: 2.5 MHrs

Ulasan Produk

Tidak ada ulasan