HARWIN HARWIN pin header M22 series 2mm

Sebelum PPN:
Rp96.900 - Rp11.999.900
Spesifikasi
Cell Spacing (mm)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesM22
Type of TerminalSolder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Harwin M22 2.00 mm board pin header connector. M22 series board through hole and SMT mounting header connectors are 2.00 mm pitch. These M22 2.00 mm board headers are available in 2-row and 1-row, vertical and right angle configurations, making them a versatile solution for a variety of applications. Corresponding pin length of M22 series separated PCB header is 3.5 mm. Both PCB through-hole and SMT header housing are made of high temperature thermoplastic to withstand the same level of reflow soldering. The housing has castellations so it can be cut as required. Please be careful when cutting. These M22 2.00 mm board header connectors mate with M22 series board sockets, socket housings, and jumpers. Features and Benefits: Multiple configuration options for flexible designs and compatible pin lengths High temperature thermoplastic housing that can withstand the reflow soldering process Can be cut as small as required. Applications. These M22 2.00 mm board headers are It can be used in a wide range of applications and has established itself as a standard connector for embedded PCs, motherboards and electronic systems. Major applications include consumer electronics, communications, drive and control, industrial monitoring, personal computing, and so on.

Ulasan Produk

Tidak ada ulasan