ROHM ROHM Visible LED SML-51 Series LED color

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Green * Package type: 1608 (0603) * Mounting type: surface mount * Number of LEDs: 1 * Forward voltage: 2.1 V * Luminous intensity: 40 mcd * Pin count: 2 * Lens shape: rectangular * Main wavelength: 570 nm * Dimensions: 1.6 x 0.8 x 0.55mm * Lens color: Clear * ROHM chip LED SML-51 series LED. ROHM's SML-51 series is a 0603 package chip LED. SML-51 surface mount LED is a flat top mini molded chip LED. Adopting unique device technology, SML-51 device achieves high brightness and high reliability. The SML-51 clip LED also features a wide operating temperature range of -40 -> 100 °C.

Ulasan Produk

Tidak ada ulasan