RADIALL Radiall Coaxial Connector Flange Mount

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Mounting type: Flange mount *Body orientation: Straight *Cable type: RG402 *Terminal method: Crimp *Bulkhead: None *Impedance: 50Ω *Operating frequency: 0 -> 18GHz *Body plating: Gold *Operating temperature Max: +105 °C * Contact plating: Gold over nickel * SMA solder type (for semi-rigid cables). SMA solder type for RG402U and RG405U cables. High frequency constrained or unconstrained stub terminals

Ulasan Produk

Tidak ada ulasan