ROHM ROHM, Rectifier Diode, 300mA, 80V Surface Mount, 3-Pin SOD-123 Silicon Junction 1.2V

Sebelum PPN:
Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Single, Number of elements per chip: 1, Peak reverse repetition voltage: 80V, Mounting type: Surface mount, Package type: SOD-123, Diode technology: Silicon junction, Pin count: 3, Maximum forward voltage drop : 1.2V, Length: 2.9mm, Width: 1.6mm, Height: 1.1mm, Peak reverse recovery time: 4ns, Operating temperature Min: -55°C, Switching diode, ROHM

Ulasan Produk

Tidak ada ulasan