ROHM ROHM, Fast Recovery Rectifier Diode, 1A, 400V Surface Mount, 2-Pin PMDTM, SOD-128

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Diode configuration: Single * Number of elements per chip: 1 * Peak reverse repetition voltage: 400V * Mounting type: Surface mounting * Package type: PMDTM, SOD-128 * Diode technology: Silicon junction * Pin count: 2 * Maximum forward direction Voltage drop: 1.25V * Length: 3.7mm * Width: 2.5mm * Height: 0.95mm * Peak reverse recovery time: 25ns * Peak reverse current: 10μA

Ulasan Produk

Tidak ada ulasan