CROUZET Monitoring relay Crouzet SPDT 208 → 480V ac 17.5mm

Sebelum PPN:
Rp4.399.900 - Rp7.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitoring application: Voltage * Power supply voltage: 208 -> 480 V ac * Contact configuration: SPDT * Voltage sensitivity: Overvoltage, undervoltage * Electrical phase: 3 * Voltage detection range: 183 -> 528 V ac * Delay time: 0.3 -> 30 s * Width: 17.5mm * M3U / H3U series three-phase voltage control relays. H3US and M3US relays control over-voltage and low-voltage between phases of three-phase network. The H3USN relay controls overvoltage between each phase and the neutral point of the three-phase network, low voltage between each phase and the neutral point, and neutral open phase. Multi-voltage products Control original voltage supply Measured with true RMS value. LED status display

Ulasan Produk

Tidak ada ulasan