Hamamatsu Photonics Photodiode Hamamatsu Photonics Full Spectrum Si Through-hole mounting TO-5

Sebelum PPN:
Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: infrared, ultraviolet, visible light * Peak sensitivity wavelength: 720nm * Package type: TO-5 * Mounting type: Through hole mounting * Pin count: 2 * Diode material: Si * Minimum detection wavelength: 190nm * Maximum detection wavelength: 1000nm * Length: 9.1mm * Width: 9.1mm * Height: 4.1mm * Peak Photo Sensitivity: 0.36A / W * Please observe the maximum ratings and precautions when using this product. Photodiode S series (Si), Hamamatsu Photonics. Light receiving element corresponding to wavelengths in the ultraviolet / visible / near infrared region Spectrophotometer, environmental measurement, and other analytical equipment (S1226 / S1336) Copiers, power meters, etc. Industrial equipment (S2386) λ: 190nm to BQ type, λ: 320nm to BK, K type Abundant variations (light receiving part size, spectral sensitivity characteristics)

Ulasan Produk

Tidak ada ulasan