DiodesZetex Buffer, line driver LVC series inverted, 5-Pin SOT-353

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Logic Family: LVC * Logic Function: Buffer, Driver * Number of Channels per Chip: 1 * Input Type: Single End * Output Type: Open Drain * Polarity: Inverted * Mounting Type: Surface Mount * Package Type: SOT-353 * Pin Count: 5 * Low Level Output Current Max: 32mA * Maximum Propagation Delay Time @ Maximum CL: 4ns * Dimensions: 2.2 x 1.35 x 1mm * Height: 1mm * Operating Supply Voltage Max: 5.5 V * 74LVC1G Family, Diodes Inc. Low voltage CMOS logic Single gate package Operating voltage: 1.65 -> 5.5 V Compatibility: Input LVTTL / TTL, output LVCMOS

Ulasan Produk

Tidak ada ulasan