SWITCHCRAFT Switchcraft pushbutton switch

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation: Momentary Mounting Type: Panel Mount Panel Cutout Diameter: 16mm Contact Rated Current: 250 mA Contact AC Rated Voltage: 125V Contact DC Rated Voltage: 48V Actuator Color: Black Operating Temperature Max: +70°C Switchcraft Series 913 Shield Pushbutton Switches. Momentary action pushbutton switches from Switchcraft with an IP68 rated seal. The 913S can be wired to 1-A, 1-B, or 1-C (make-before-break). This sealed switch is ideal for applications such as marine, medical, and instrumentation that can be exposed to weather. NEMA 250 Lifespan: 20000 cycles Operating power over 0.9 kg

Ulasan Produk

Tidak ada ulasan