SOURIAU Souriau pin contact RM series

Sebelum PPN:
Rp129.900 - Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender: Male Contact Size: 16; Termination Method: Solder; Series: RM; Current Rating: 7.5A; Length: 34.7mm; Contact Plating: Gold over Nickel; Contact Material: Brass; Maximum Contact Resistance: ≤3mΩ; Mounting Type: PCB Mount. Souriau Railway RC/RM Machined Contacts. These machined contacts from Souriauk are designed with railway connector applications in mind. These contacts feature a highly conductive copper alloy body, offering low contact resistance and excellent contact retention. Features and Benefits: Gold-plated contacts; Lock spring; Individual withdrawal force: 0.55; Contact resistance: 3 MΩ

Ulasan Produk

Tidak ada ulasan