SOURIAU Souriau Socket Contact UTS Series

Sebelum PPN:
Rp2.099.900 - Rp6.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender: Female Contact Size: 16; Cable Size: 26-24 AWG; Termination Method: Crimp; Series: UTS; Compatible with: Circular Connectors; Contact Plating: Gold over Nickel; Contact Material: Copper Alloy; Maximum Contact Resistance: 3mΩ; Operating Temperature Min: -20°C; Operating Temperature Max: +70°C; Mounting Type: Cable Mount; Souriau Railway RC/RM Machined Contacts. These machined contacts from Souriauk are designed with railway connector applications in mind. These contacts feature a highly conductive copper alloy body, offering low contact resistance and excellent contact retention. Features and Benefits: Gold-plated contacts; Locking spring; Individual withdrawal force: 0.55; Contact resistance: 3 MΩ

Ulasan Produk

Tidak ada ulasan