SOURIAU Souriau Connector Housing SMS Series

Sebelum PPN:
Rp629.900 - Rp2.599.900
Spesifikasi
Material (Housing)Polyamide 6.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSMS
Suitable Crimping TerminalQuick mating board connector
Type of HousingStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Souriau SMS Series Quick Mating Panel Mounting Housing. SMS Series Quick Mating Panel Mounting Receptacle Housing is compact in design and can be snapped onto and locked to the panel cutout for quick assembly and installation without the use of other hardware I can do it. In addition, these SMS series quick mating panel mount receptacle housings have a housing retaining latch on the + side and a polarizing key to prevent mismating. These SMS series quick mating panel mount connectors use size 16 TRIM TRIO 1.6 mm diameter snap lock pins and socket contacts. These are sold separately (see typical product numbers: 687-6364 and 687-6364). Check the SMS series quick mating cable mounting plug housing for mating connectors

Ulasan Produk

Tidak ada ulasan