SAMTEC Samtec board connection header TOLC series

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: TOLC Pitch: 1.27mm Number of Contacts: 60 Number of Rows: 4 Body Orientation: Straight Shroud/Unshroud: Shroud Mounting Type: Surface Mount Terminal Method: Solder Type: Board to Board Current Rating: 2.5A SOLC High Density Mating For socket strips see typical part number: 767-9521 767-9521 Four-Row SMT Terminals - TOLC Series. Samtec's TOLC series FourRay SMT high-density terminal strips are a staggered four-row design. The contact to row pitch is 1.27 mm and the row-to-row contact offset is 0.635 mm. This TOLC series high density terminal strip product features 0.75 μm gold plated contacts and 0.075 μm gold plated tails. These TOLC series high density terminal strips have a height above board of 5.59 mm and a mated height of 6.35 mm when using the corresponding SOLC high density socket strips.

Ulasan Produk

Tidak ada ulasan