SAMTEC Samtec Board Connection Header Razor Beam LSEM Series

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: Razor Beam LSEM Pitch: 0.8mm Number of Contacts: 40 Number of Rows: 2 Body Orientation: Vertical Shrouded/Unshrouded: Shrouded Connector System: Board to Board Terminal Method: Solder Type: Board to Board Current Rating: 1.8 (Per Pin) A Samtec LSEM Series 0.8 mm High Speed Board-to-Board Male/Female Male/Female SMT Strip Connectors. LSHM Series 0.8 mm high-speed, high-density vertical, right-angle mounting male/female SMT board-to-board strips feature a rugged slim row-to-row design. doing. The self-mating design of this male/female high-speed board-to-board connector reduces inventory costs. LSHM 0.8 mm High Speed Board-to-Board Connectors feature high retention force Razor Beam contacts and are designed for high speed, fine pitch, and secure interconnections. The contacts feature undercut retention notches that increase mating force and provide an audible click when securely connected. The vertical mounting connectors interlock with stack heights from 6 to 12 mm for greater design flexibility. Features and Benefits: High-speed, high-density construction Rugged, slim design Dual-use design reduces inventory costs Razor Beam contacts for reliable, high-speed electrical connections High mating forces Multiple mating height options Allows design flexibility. Applications. LSHM series 0.8 mm board-to-board male/female connectors are ideal for use in high-speed, high-density parallel, vertical, and coplanar systems.

Ulasan Produk

Tidak ada ulasan