SAMTEC Samtec PCB connection header Q Rate QRM8 Series

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: Q Rate QRM8 Pitch: 0.8mm Number of Contacts: 52 Rows: 2 Body Orientation: Straight Connector System: Board to Board Termination Method: Solder Contact Plating: Gold Voltage Rating: 215 V ac Mates with QRF8 series sockets. Typical part number: 767-7082 See 767-7082. Guidepost versions require a guidepost mating item. QRM8 Series Slim Body Ground Plane Header. The contacts of this board to board QRM8 Series connector are 0.25 μm gold plated with tin plated tails. Board-to-board QRM8 series connector products are available with or without guide posts, straight or right angle, and 2, 5, or 7 mm body heights. This product family has locating pins. The board-to-board QRM8 series connectors use Samtec's Edge Rate contacts. QRM8-xxx- 02.0 -xxx-xx body height 2 mm QRM8-xxx- 07.0 -xxx-xx body height 7 mm QRM8-xxx-xx.xxxx- GP with guide post QMR8-xxx- xx-x- RA-GP is horizontally oriented with guide posts

Ulasan Produk

Tidak ada ulasan