SAMTEC Samtec Board Connection Header MPT Power Strip Series

Sebelum PPN:
Rp129.900 - Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: MPT Power Strip Pitch: 5mm Number of Contacts: 2 Number of Rows: 1 Body Orientation: Right Angle Shroud/Unshroud: Shroud Mounting Type: Through Hole Terminal Method: Solder Type: Board to Board Current Rating: 39A MPT Series 25 A Dual Blade Headers. This MPT series 25 Amp dual blade board-to-board header by Samtec has 0.25 μm gold plating on the contacts and matte tin plating on the board tail. The stack height of the MPT Series 25A Dual Blade Board-to-Board Headers is 14mm when mated with corresponding MPS Series sockets. Typical part number: 767-6932 See 767-6932. This MPT series 25A dual blade board-to-board through-hole header is for use with 1.6mm thick boards. This MPT series 25A dual blade board-to-board header with right angle (RA) design type features O3.56mm threaded holes. Insulation: Black LCP Temperature range: -55 to 125 °C. MPT-xx- 6.30 -01-L- V: 6.3 mm height, vertical with threaded hole

Ulasan Produk

Tidak ada ulasan