SAMTEC Samtec PCB Connection Header Flex Stack STMM Series

Sebelum PPN:
Rp249.900 - Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: Flex Stack STMM Pitch: 2mm Number of Contacts: 50 Number of Rows: 2 Body Orientation: Straight Shrouded/Unshrouded: Shrouded Mounting Type: Surface Mount Terminal Method: Solder Contact Plating: Gold Samtec STMM Series 2.0 mm Shrouded Substrate IDC Header. STMM series 2.00mm pitch shrouded dual row IDC board headers with polarization notches and gold plated contacts for accurate mating. These STMM series 2.00 mm board headers offer options for vertical or right angle board through-hole mounting or board SMT mounting with up to 50 contacts. For mating connectors see TCSD Series IDC Socket Ribbon Cable Assemblies

Ulasan Produk

Tidak ada ulasan