SAMTEC Samtec board connection socket TLE series

Sebelum PPN:
Rp139.900 - Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 40 Number of Rows: 2 Pitch: 2mm Type: Board-to-Board Mounting Type: Surface Mount Body Orientation: Straight Terminal Method: Solder Series: TLE Contact Material: Copper Phosphate -4780 See 481-4780. For mating TMM through hole headers see typical part number 765-6212 765-6212. TLE Series High Reliability Socket Strips. This TLE series 2 mm pitch board-to-board SMT dual row high reliability socket strip from Samtec has 0.25 μm gold plating on the contacts and matte tin plating on the board tail. It has tiger beam contacts. This TLE series of 2 mm pitch board-to-board SMT socket strip products has a 2 mm row-to-row pitch spacing. This TLE series 2 mm pitch board-to-board dual row SMT high reliability socket strip has a height above board of 4.5 mm. Insulator material: Black LCP Temperature range: -55 -> 125 °C

Ulasan Produk

Tidak ada ulasan