SAMTEC Samtec board connection socket SOLC series

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 60 Number of Rows: 4 Pitch: 0.635 mm, 1.27 mm Type: Board-to-Board Mounting Type: Surface Mount Body Orientation: Straight Terminal Method: Solder Rated Current: 2.5A Series: SOLC Contact Material: Copper Phosphate Mating For TOLC high density terminal strips see typical part number: 765-6354 765-6354 Four-Row SMT Sockets - SOLC Series. Samtec's SOLC series FourRay SMT high density sockets are a staggered four-row design. The contact to row pitch is 1.27 mm and the row-to-row contact offset is 0.635 mm. This SOLC series high density socket product features 0.75 μm gold plated contacts and 0.075 μm gold plated tails. These SOLC series high density sockets have a height above board of 4.06 mm and a mated height of 6.35 mm when using the corresponding TOLC high density terminal strips.

Ulasan Produk

Tidak ada ulasan