SAMTEC Samtec board connection socket SFML series

Sebelum PPN:
Rp219.900 - Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 50 Number of Rows: 2 Pitch: 1.27mm Type: Board to Board Mounting Type: Surface Mount Body Orientation: Straight Terminal Method: Solder Rated Current: 5A Rated Voltage: 350 V ac Series: SFML Contact Material: Copper Phosphate SFML The series mates with the following products: TFML series header. Typical part number: 765-6010 See 765-6010. Surface Mount Sockets with Locking - SFML Series. Samtec's Board to Board SFML series are 1.27 mm pitch, double row, locking, 4.7 mm body height SMT socket strips. This board-to-board SFML series product is a 1.27 mm pitch locking SMT socket with Tiger Eye or Tiger Eye Lite 0.25 μm gold-plated contacts and tin-plated tails. The Tiger Eye contact is a beryllium copper multi-finger design ideal for high reliability, high mating cycle applications. The Tiger Eye Lite version contacts are made of phosphor bronze and are ideal for high reliability applications. . Operating temperature: -55 -> 125 °C

Ulasan Produk

Tidak ada ulasan