SAMTEC Samtec board connection socket MPSC series

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 26 Number of Rows: 4 Pitch: 2mm Type: Board-to-Board Mounting Type: Through Hole Body Orientation: Straight Terminal Method: Solder Rated Current: 41.7A Rated Voltage: 300 V ac, 424 V dc Series: MPSC Contact Material: For mating copper alloy MPTC series sockets, see typical part number: 767-7001 767-7001. 2 mm 25 A Signal/Power System - MPSC System. This MPSC series 2 mm pitch 25 A signal/power combo system hybrid socket backplane strip has 0.25 μm gold on the contacts and matte tin on the board tail. is applied. This product is available in vertical configuration only. Insulator material: Black LCP Operating temperature range: -55 to 105 °C. -LV: Suitable for 2.36 mm thick substrate

Ulasan Produk

Tidak ada ulasan