SAMTEC Samtec board connection socket IPS1 series

Sebelum PPN:
Rp92.900 - Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 10, Number of Rows: 2, Pitch: 2.54mm, Type: Board-to-Board, Mounting Type: Surface Mount, Body Orientation: Right Angle, Termination Method: Through Hole, Current Rating: 9A, Voltage Rating: 500V AC, 777V DC, Series: IPS1, Contact Material: Phosphate Copper. This board-to-board isolated power socket mates with the IPT1 series shrouded PCB power terminals - see typical part number: 767-6862. 2.54mm Shrouded PCB Isolated Power Socket Strip - IPS1 Series. The IPS1 series Mini MateR board-to-board shrouded through-hole PCB isolated power socket strip has a 2.54mm pitch spacing and a mated height of 11.05mm. This IPS1 series board-to-board isolated power socket strip uses RuggedTM technology, with two rows of shrouded, 0.25 μm gold-plated Tiger Buy tuning fork-style phosphor bronze contacts arranged in a black glass LCP insulator. This IPS1 series shrouded board-to-board power socket has a temperature range of -55 to +125°C at an ambient temperature of 20°C and a maximum power rating of 9A. Part number IPS1-1XX-01-LD: Straight through-hole mounting Part number IPS1-1XX-01-LD-RA: Right-angle through-hole mounting

Ulasan Produk

Tidak ada ulasan