SAMTEC Samtec board connection socket IJ5 series

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 6 Number of Rows: 1 Pitch: 4mm Type: Board-to-Board Mounting Type: Through Hole Body Orientation: Straight Terminal Method: Solder Rated Current: 2.36 (Per Pin Signal) A, 4.4 (Per Pin Ground) A Rated Voltage: 200 V ac Series: IJ5 Contact Material: Copper Alloy Samtec IJ5 Series 4.00 mm 50 High Isolation Board-to-Board RF Jack Strips. IJ5 Series 50 High Isolation Board-to-Board RF Jack Strips have a 4.00 mm contact pitch and 10 mm BTB stack height. . This IJ5 4.00 mm RF jack strip is part of the IsoRate high isolation interconnect system with performance up to 9.5 GHz, 19 Gbit/s. The IsoRate interconnect system features rugged edge-rate contacts that provide higher isolation at a lower cost than traditional turned RF contacts. The IJ5 series high-isolation board-to-board RF jack connectors are available in 1/2 row configurations with up to 8 jacks per row. This IsoRate IJ5 series 4.00mm 50 board to board RF jack strip mates with the IsoRate IP5 RF plug connector.

Ulasan Produk

Tidak ada ulasan