SAMTEC Samtec header SEARAY SEAM series

Sebelum PPN:
Rp629.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: SEARAYTM SEAM Pitch: 1.27mm Number of Contacts: 160 Number of Rows: 8 Body Orientation: Vertical Shrouded/Unshrouded: Shrouded Connector System: Board-to-Board Termination Method: Solder Type: Board-to-Board Voltage Rating: 240 AC 1.27 mm SEARAYTM Series Interconnects. SEARAYTM is a 1.27 mm high-density, high-speed board-to-board interconnect system. The SEAM SEAF series connectors can be mapped for single-ended or differential pair applications. When routed as a single-ended system, the SEARAYTM is rated to 12.5 GHz -3 dB. The SEAM SEAF series high-speed, high-density open-pin-field arrays utilize Solder Charge Technology for exceptional solder joint reliability. The SEAM SEAF series SEARAYTM high-speed, high-density open-pin-field arrays utilize Samtec's edge-rate contact system for high-speed performance, zippered mating, and extremely low insertion and extraction forces. High density connectors with various row counts, ideal for board stacking applications. Stack heights from 7mm with SEAF SEAM combinations. Contact resistance: 5.5mΩ. Contact plating: 0.76μm gold on contact area, matte tin on tail area.

Ulasan Produk

Tidak ada ulasan