SAMTEC Samtec Pin Header TMM Series

Sebelum PPN:
Rp41.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: TMM Pitch: 2mm Number of Contacts: 50 Rows: 2 Body Orientation: Straight Shrouded/Unshrouded: Unshrouded Connector System: Board to Board, Wire to Board Termination Method: Solder Contact Plating: Gold Rated Voltage: 500 V ac SQT Mates with series sockets. Typical part number: 767-9568 See 767-9568. Mates with SQW series sockets. Typical part number: 767-9650 See 767-9650. Mates with TLE series sockets. Typical part number: 765-6079 See 765-6079. Mates with SMM series sockets. Typical part number: 767-9470 See 767-9470. Mates with MMS series sockets. Typical part number: 481-4796 See 481-4796. TMM Series Low Profile SMT Pin Headers. This TMM series 2 mm pitch low profile (2.77 mm) SMT header by Samtec has 0.5 mm square posts with gold plating 3.2 mm long. Gold-plated phosphor bronze contacts Operating temperature: -55 °C -> +125 °C (for gold) Operating temperature: -55 °C -> +105 °C (for tin) Insulator material: Black LCP. TMM-1xx-01-Lx- SM: 0.25 μm gold-plated posts with tin-plated tails TMM-1xx-01-Gx-SM: 0.75 μm gold-plated posts with 0.075 μm gold-plated tails

Ulasan Produk

Tidak ada ulasan