SAMTEC Samtec Pin Header FTR Series

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: FTR Pitch: 1.27mm Number of Contacts: 80 Number of Rows: 2 Body Orientation: Straight Shrouded/Unshrouded: Unshrouded Mounting Type: Surface Mount Terminal Method: Solder Contact Plating: Gold Current Rating: 1A Surface Mount Header - FTR Series. SMT male header strip (1.27 mm pitch / PCB surface mount) 1-row / 2-row format, 10 / 40 poles For board-to-board connection, can be cut to size as required Rated current: 1 A Operating temperature: -65 -> + 105°C B: 5.84mm

Ulasan Produk

Tidak ada ulasan