SAMTEC Samtec Pin Header BBL Series

Sebelum PPN:
Rp81.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: BBL Pitch: 2.54mm Number of Contacts: 6 Rows: 1 Body Orientation: Straight Compatible Pin Length: 2.67mm Connector System: Board to Board Terminal Method: Solder Type: Board to Board Rated Current: 1A Machining of this BBL Series Board-to-board stacking header strips mate with: SL Series Low Profile Socket Strips: Typical Part Number; 767-9329 See 767-9329. SS Series Socket Strips: Typical Part Number; 767-9717 See 767-9717. Low Profile Machined Boards, 2.54mm Stacking Terminal Strips - BBL Series. BBL Series machined board to board low profile through hole 2.54mm pitch stacking terminal strips. This board to board header terminal strip is a single row low profile design with 3.89mm board spacing when mated with SL series low profile socket strips. The body is made of polyester with black glass fiber. The contacts are made of phosphor bronze with 0.51 μm gold plating and a brass outer shell. The operating temperature range is -55 to +125°C. Part numbers BBL-XXX-XE have one 1.78 mm high pin shoulder Part numbers BBL-XXX-XF have one 2.16 mm high pin shoulder

Ulasan Produk

Tidak ada ulasan