ROHM ROHM Visible LED Orange 605 nm, 4 mm SLI-430 Series (4.25 x 5mm)

Sebelum PPN:
Rp92.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = Orange Package Type = 4 mm Mounting Type = Through Hole Number of LEDs = 1 Forward Voltage = 2.1 V Luminous Intensity = 470 mcd Pin Count = 2 View Angle = 140 ° Lens Shape = Elliptical Dominant Wavelength = 605 nm Dimensions = 4.25 x 5mm LED material = AlGaInP ROHM Through Hole SLD-430/SLI-430 Series LEDs. The SLD-430/SLI-430 series, from ROHM Semiconductor, are through hole LEDs with an oval lens. 430 offers a wide viewing angle and an increased central luminosity from condensing the lights in side ways.

Ulasan Produk

Tidak ada ulasan