ROHM ROHM Thick Film Chip Resistor, 1608 Size, 0.1W, 330kΩ, ± 5%

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Resistance = 330kΩ Package/Case = 0603 Tolerance = ±5% Power Rating = 0.1W Temperature Coefficient = ±200ppm/°C Technology = Thick Film Dimension = 1.6 x 0.5mm Length = 1.6mm Depth = 0.8mm Height = 0.5mm Minimum Operating Temperature = -55°C Maximum Operating Temperature = +155°C Case Style = Molded Thick Film Chip Resistor, MCR03 Series (1608 Size, 5%), Standard Reel. Ruthenium Oxide Resistor Material for High Weatherability Pole Construction Prevents solder corrosion Package: 5000pcs per reel (4mm pitch)

Ulasan Produk

Tidak ada ulasan