Non Brand Stretch Wrap LLDPE

Sebelum PPN:
Rp1.399.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine-grade cast stretch wrap film is installed on a stretch wrap machine to wrap around uniform bundles. It protects the contents from tampering and damage, and is quieter to apply and has more cling than blown film. It also provides improved clarity over blown film for viewing bundle labeling and requires less force to stretch the wrap during application, reducing worker fatigue.
Feature
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap Stretch Wrap Style Cast Stretch Wrap Application Heavy Duty Overall Width 30 in Overall Length 4 500 ft Gauge 100 ga Stretch Wrap Handle Type No Handle Stretch Wrap Film Grade Machine Grade Mil Thickness 1 mil Sheets Per Roll Continuous Roll

Ulasan Produk

Tidak ada ulasan